Shop All Wire Ducts
Panduit
Base Wiring Duct, Type FS, Solid Wall, Black, 2" x 2" x 1' (6-Pack), No Mounting Holes
Mfr # FS2X2BL6NM
Zoro # G407478386
product price: $44.39
/pk 6, $7.40/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Application Solid Wall Wiring Duct for Control Panel and Machine Builder Applications
- Overall Length (ft.) 6
- Overall Height (In.) 2.14
- Product Type Base Wiring Duct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FS2X2BL6NM
- Zoro # G407478386
- UPC # 7498361078
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 2" |
Height | 2" |
Overall Length (ft.) | 6 |
Overall Height (In.) | 2.14 |
Overall Width (mm) | 57.2 |
Overall Height (mm) | 54.4 |
Overall Width (In.) | 2.25 |
Overall Length (m) | 1.8 |
Details
Item | Base Wiring Duct, Type FS, Solid Wall |
Color | Black |
Material | PVC |
Application | Solid Wall Wiring Duct for Control Panel and Machine Builder Applications |
Product Type | Base Wiring Duct |
Wiring Duct Type | FS |
Wiring Duct Style | Solid Wall Wiring Duct |
Mount Method | No Mounting Holes |
Measurement System | Imperial |
Flammability Rating | UL94 V-0 |
Cover Part Number | C2BL6 |
Product Class | Wire Routing, Management & Protection |
Description
Solid Wall Wiring Duct, 2x2, 6ft
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 500Sc-1 1 Beam Clamp (35600)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 3" x 1' (6-Pack), No Mounting Holes (FS1.5X3LG6NM)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 1.5" x 1.5" x 1' (6-Pack) (FS1.5X1.5BL6)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1" x 1.5" x 1' (6-Pack), No Mounting Holes (FS1X1.5LG6NM)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 5 D (G4X5WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6-A)
- PANDUIT Flushed Duct Cover, PVC, 1" x 1' (6-Pack), Intrinsic Blue (C1IB6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H3X3WH6)
- Panduit Wire Ducts