Shop All Wire Ducts
Panduit
Base Wiring Duct, Type F, Narrow, White, 6" x 4" x 1' (6-Pack)
Mfr # F6X4WH6
Zoro # G207478340
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Application Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Includes Base Only
- Flammability Rating UL94 V-0
- Overall Width (mm) 158.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # F6X4WH6
- Zoro # G207478340
- UPC # 7498322088
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 6" |
Height | 4" |
Overall Width (mm) | 158.8 |
Overall Length (m) | 1.8 |
Overall Width (In.) | 6.25 |
Slot Width (In.) | 0.2 |
Slot Width (mm) | 5 |
Overall Height (In.) | 4.15 |
Overall Length (ft.) | 6 |
Overall Height (mm) | 105.4 |
Details
Item | Base Wiring Duct, Type F, Narrow |
Color | White |
Material | PVC |
Application | Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications |
Includes | Base Only |
Flammability Rating | UL94 V-0 |
Wiring Duct Type | F |
Wiring Duct Style | Narrow Slot Wiring Duct |
Product Type | Base Wiring Duct |
Cover Part Number | C6WH6 |
Measurement System | Imperial |
Mount Method | Mounting Holes |
Product Class | Wire Routing, Management & Protection |
Description
Wiring Duct, Narrow Slot, 6x4, White
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 240/480V AC (31EG88)
- THE BRUSH MAN Black Nylon Zip Tie, 14”, 120PK (TIE-NY-14B-120)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2.5" x 3" x 1' (6-Pack) (F2.5X3LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 3" x 1' (6-Pack) (F2X3IB6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 4" x 4" x 1' (6-Pack) (F4X4BL6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 1" x 3" x 1' (6-Pack) (F1X3IB6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 6" x 4" x 1' (6-Pack) (G6X4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6)
- PANDUIT WiringDuct, Narrow, 2.17x4.1In, 6Ft, Gray (HN2X4LG6)
- Panduit Wire Ducts