Shop All Wire Ducts
Panduit
Base Wiring Duct, Type F, Narrow, Black, 4" x 4" x 1' (6-Pack)
Mfr # F4X4BL6
Zoro # G407478324
product price: $77.69
/pk 6, $12.95/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead-Free PVC
- Application Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Includes Base Only
- Overall Length 6 ft
- Wiring Duct Style Narrow Slot Wiring Duct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # F4X4BL6
- Zoro # G407478324
- UPC # 7498307499
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 4.25 in |
Height | 4.1 in |
Overall Length | 6 ft |
Overall Height (mm) | 104.1 |
Overall Length (m) | 1.8 |
Slot Width (mm) | 5 |
Slot Width (In.) | 0.2 |
Overall Height (In.) | 4.1 |
Overall Width (mm) | 108 |
Overall Width (In.) | 4.25 |
Overall Length (ft.) | 6 |
Details
Color | Black |
Material | Lead-Free PVC |
Application | Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications |
Includes | Base Only |
Wiring Duct Style | Narrow Slot Wiring Duct |
Measurement System | Imperial |
Wiring Duct Type | F |
Product Type | Base Wiring Duct |
Cover Part Number | C4BL6 |
Mount Method | Mounting Holes |
Flammability Rating | UL94 V-0 |
Product Class | Wire Routing, Management & Protection |
Description
Narrow Slotted Duct, PVC, 4 X 4 X 6'
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (LC1D38BD)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480064)
- NOARK Overload 1.8-2.5A 3 Pole (RHU-5-2.5)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 5" x 1' (6-Pack) (F2X5LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, White, 2" x 5" x 1' (6-Pack) (F2X5WH6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 1" x 3" x 1' (6-Pack) (F1X3IB6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X4WH6NM)
- PANDUIT Solid Wall Wiring Duct, 2"x2", 6ft (FS2X2WH6)
- PANDUIT Flushed Duct Cover, PVC, 2" x 1' (6-Pack), Intrinsic Blue, Protective Film (C2IB6-F)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75W x 1.5D (F1.5X1.5WH6)
- Panduit Wire Ducts