Shop All Wire Ducts
Panduit
Base Wiring Duct, Type F, Narrow, Adhesive, White, 1" x 3" x 1' (6-Pack)
Mfr # F1X3WH6-A
Zoro # G0424129
product price: $46.99
/pk 6, $7.83/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Length 72"
- Width 1"
- Height 3"
- Overall Length 5 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # F1X3WH6-A
- Zoro # G0424129
- UPC # 7498333786
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72" |
Width | 1" |
Height | 3" |
Overall Length | 5 m |
Overall Width (In.) | 1.25 |
Overall Length (ft.) | 6 |
Overall Height (mm) | 79.2 |
Overall Height (In.) | 3.12 |
Slot Width (mm) | 5 |
Slot Width (In.) | 0.2 |
Overall Width (mm) | 31.8 |
Overall Length (m) | 1.8 |
Description
Nar Slot Adh Dct,Pvc,1x3x6 ft.,Wh,PK6, Package Quantity 6
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, 24VDC, Red, LED Lamp (XB6EAV4BP)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 60In.D (RSCG060660GNK)
- IDEAL St Lght Dscnnct, Brkwy, InLine, Fused, 1Pole (30-C1622)
- GAMPAK 02-54855 EMT Rain Tight Compression Connector 2 in. (3207024)
- PANDUIT Wire Duct, Corner Duct, Gray, 4.40W x 3D (CWD3LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 1" x 3" x 1' (6-Pack) (F1X3BL6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D (F3X4LG6)
- PANDUIT Type C Cover Wiring Duct, Blue, 6ft (C2IB6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 0.75" x 2" x 1' (6-Pack) (G.75X2WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6-A)
- Panduit Wire Ducts