Shop All Wire Ducts
Panduit
Base Wiring Duct, Type D, Round Hole, 2" x 3" x 1' (6-Pack), Light Gray
Mfr # D2X3LG6
Zoro # G207478531
product price: $53.59
/pk 6, $8.93/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead-Free PVC
- Overall Length 1.8 m
- Includes Base Only
- Application Round hole design has multiple rows of holes to retain and support wire at variable heights and positions.
- Overall Width (In.) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # D2X3LG6
- Zoro # G207478531
- UPC # 7498321250
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 2.25 in |
Height | 3.01 in |
Overall Length | 1.8 m |
Overall Width (In.) | 2.25 |
Overall Width (mm) | 57.2 |
Overall Length (ft.) | 6 |
Overall Length (m) | 1.8 |
Overall Height (In.) | 3.12 |
Overall Height (mm) | 79.2 |
Slot Width (In.) | 0.44 |
Slot Width (mm) | 11.2 |
Details
Color | Light Gray |
Material | Lead-Free PVC |
Includes | Base Only |
Application | Round hole design has multiple rows of holes to retain and support wire at variable heights and positions. |
Flammability Rating | UL94 V-0 |
Wiring Duct Style | Round Hole Wiring Duct |
Measurement System | Imperial |
Cover Part Number | C2LG6 |
Product Type | Base Wiring Duct |
Mount Method | Mounting Holes |
Note | Round hole design retains and supports wires at variable heights and positions to enhance wire management. Smooth round edges to prevent wire abrasion. Base scoreline for easy removal for T-junctions and right angles, saving installation time. |
Product Class | Wire Routing, Management & Protection |
Description
Round Hole Duct, PVC, 2X3X6', LGray
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (A18-10)
- ZORO SELECT Flexible Aluminum Conduit, 500 ft. L (5601-45-00)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-630-111-C)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 3" x 10ft- Gray (DRN3.00-10-GY)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 1.5" x 1' (6-Pack), No Mounting Holes (FS1.5X1.5LG6NM)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 2 D (G2X2WH6)
- PANDUIT Flushed Duct Cover, PVC, 0.75" x 1' (6-Pack), Light Gray (C.75LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 4" x 1' (6-Pack) (G2X4BL6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6-A)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 5" x 1' (6-Pack) (F2X5LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.5" x 0.5" x 1' (6-Pack), Adhesive (G.5X.5LG6-A)
- Panduit Wire Ducts