Shop All Raceway Fittings
Panduit
Base Coupler, Off White, PVC, Couplings
Mfr # TG70BCIW-X
Zoro # G0847734
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplings
- Color Off White
- For Use With TG-70 Raceways
- Material PVC
- Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TG70BCIW-X
- Zoro # G0847734
- UPC # 074983325344
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1 1/4 in |
Height | 2 3/4 in |
Length | 2 3/4 in |
Length (Straight Wireway) | 2.78 in |
Length (In.) | 2.78 |
Width (In.) | 1.25 |
Overall Width | 1 1/4 in |
Height (In.) | 0.35 |
Overall Length | 2 3/4 in |
Overall Height | 2 3/4 in |
Width (mm) | 70.1 |
Height (mm) | 70.6 |
Length (mm) | 31.8 |
Product Size | 70 |
Description
Base Coupler, Series TG-70, Material PVC, Color Off White, Mounting Style Snap On, Compatible with Product Type TG-70 Raceways, Includes Base Couplers, Overall Height 2 3/4 in, Overall Length 2 3/4 in, Overall Width 1 1/4 in, Standards CE Compliant, UL 95425, UL E116129, UL 5A
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Perforated Panels, fits 24x16, Gray, Steel (A24N16MPP)
- PACKARD Contactor 3-Pole 40 Amp 24 Coil Voltage (C340A)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Tw, PK100 (97 99 374)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C397)
- PANDUIT Fitting, Right Angle, Ld10, Ei, PK10 (RAF10EI-X)
- PANDUIT Fitting, Bend Radius Tee, Ld/ldph, Iw, PK10 (TFC10IW-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAF5IW-E)
- PANDUIT Outside Corner, Off White, PVC, Corners (OCFC5IW-X)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Black (AFR4BCBL6)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- LEGRAND Cover Clip, Ivory, PVC, 400 Series, Clips (406)
- Panduit Raceway Fittings