Shop All Safety & Disconnect Switch Accessories
Panduit
Ball Valve Lock-Out Device, Med., Rd
Mfr # PSL-BV2
Zoro # G0412235
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Width 3.72 in
- Color Red
- Application Ball valves regulating hydraulic, pneumatic, and chemical energy can be locked out quickly and easily
- Overall Length (In.) 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-BV2
- Zoro # G0412235
- UPC # 7498334224
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Width | 3.72 in |
Overall Length (In.) | 7.5 |
Overall Width (In.) | 3.7 |
Overall Length | 7.5 in |
Details
Item | Ball Valve Lock-Out Device,Med.,Rd |
Material | Polypropylene |
Color | Red |
Application | Ball valves regulating hydraulic, pneumatic, and chemical energy can be locked out quickly and easily |
Maximum Operating Temperature (°F) | 215 |
Note | Accommodates 1.25" to 3.00" (31.8mm to 76.2mm) valve pipe diameter. Maximum handle length of 10.0" (254.0 mm). |
Minimum Operating Temperature (°F) | -40 |
Product Type | Ball Valve Lockout |
Product Class | Safety & Security |
Min Operating Temperature | -40 degrees celsius |
Description
Ball Valve Lock-Out Device,Med.,Rd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (ATQR1-1/2)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LA)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V14)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1075)
- PANDUIT Non-Conductive Lock-Out Hasp, 3in Shckl (PSL-NC3)
- PANDUIT Power, Panel 37 Pc Loto Kit, Rd (PSL-KT-PWR)
- PANDUIT Contractor 34 Pc Lock-Out Kit, Rd (PSL-KT-CONA)
- PANDUIT Gate Valve Lock-Out Dev, 6.5in-10", Rd (PSL-V9)
- PANDUIT Hasp, 1.50" dia., Tabs, Rd (PSL-1.5)
- PANDUIT Tag, Danger This Tag, ., Rd/bl/wh, PK5 (PVT-98)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ3R 240V, 60A (MHF322NR)
- Panduit Switches