Shop All Cable Tie Tools
Panduit
AWGapping Tool, Lever Cutoff
Mfr # BT2HT
Zoro # G0762172
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 7-41/64"
- Features Installation Tool for Use with 3/8", 1/2", and 5/8" Widths of Panduit Pan-Steel Strapping
- Width 4.05"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT2HT
- Zoro # G0762172
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Length | 7-41/64" |
Width | 4.05" |
Details
Color | Black |
Item | AWGapping Tool,Lever Cutoff |
Features | Installation Tool for Use with 3/8", 1/2", and 5/8" Widths of Panduit Pan-Steel Strapping |
Description
AWGapping Tool,Lever Cutoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Cover, 1-1/4" Hub, Aluminum (CSC125)
- ARMSTRONG 95M57 100438-03 Contactor 24V (95M57)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2925)
- WIEGMANN 316 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSSA)
- PANDUIT Cable Tie Gun Tool Holster (GHH)
- PANDUIT Wider Blade Replacement Kit*Gth-E (KGTH-EWBLD)
- PANDUIT Cable Tie Tool, Black (STS2)
- PANDUIT Tool Tension. Lock Kit, Gts-E Tool (KGTS-ETL)
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- PANDUIT Blade Kit, Gs2b, Gs2bl, Ppts Tools (K2-BLD2)
- PANDUIT Replacement for Panduit Abmt-s6-c20 (ABMT-S6-C20 PANDUIT)
- Panduit Cable Tie Tools