Shop All Ground Rods & Clamps
Panduit
Auxiliary Cable Bracket, Steel
Mfr # GACB-1
Zoro # G2997550
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ground Wire Included No
- Material Steel
- Standards TIA-942 / TIA-607-C
- Grounding Bar Length No Bar
- Material - Grounding Connector Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # GACB-1
- Zoro # G2997550
- UPC # 7498399941
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Grounding Bar Length | No Bar |
Grounding Bar Width | No Bar |
Grounding Bar Holes and Size | No Bar |
Overall Height | 7 in |
For Maximum Ground Conductor Wire Size | Auxiliary Cable Bracket, 1.25, Steel |
Overall Width | 1 1/4 in |
Grounding Wire Size | Auxiliary Cable Bracket, 1.25, Steel |
For Minimum Ground Conductor Wire Size | 1.25 in Width, 7 in Height, 4.87 in Depth |
Depth | 4.87 in |
Width | 1.25 in |
Height | 7 in |
Overall Depth (In.) | 4.87 |
Overall Width (In.) | 1.25 |
Overall Height (In.) | 7 |
Overall Height (mm) | 177.8 |
Stud Hole Size (In.) | 0.25 |
Overall Width (mm) | 31.8 |
Stud Hole Size (mm) | 6.35 |
Overall Depth (mm) | 124 |
Overall Length | 3.28 ft |
Description
Auxiliary Cable Bracket, Ground Wire Included No, Material - Grounding Connector Steel, Grounding Bar Length No Bar, Grounding Bar Width No Bar, Grounding Bar Thickness No Bar, Grounding Bar Holes and Size No Bar, Standards TIA-942 / TIA-607-C, Includes Cable Bracket, Mounting Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Nonground Recept 15A Wht (00223-00W)
- RELAY AND CONTROL Reversing Drum Switch, RS-1 (RS-1)
- TRESCO Tresco 1224VDC LED Dedicated Remote Control Dimmer (L-LED-DIMRMT-12V8A-1)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, antimicrobial, plastic, white, 30mm, universal LED, plain lens (ZB5FW313)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Bronze Service Post Connector, #10 SOL-# (SP2-2L-C)
- PANDUIT Bonding Screw, Green, #10-32, PK100 (RGTBS1032G-C)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Armored Ground Clamp w/ Swivel, 25PK (26SWV)
- Panduit Ground Rods & Clamps