Shop All Circuit Breaker & Panelboard Accessories
Panduit
Auxiliary Cable Bracket Jumper, #6 AWG (
Mfr # GACBJ68U
Zoro # G2754187
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wire Size #6 AWG
- Length 8
- Color Green/Yellow
- Application Telecom/Data Center
- Package Contents 1 x Auxiliary Cable Bracket Jumper Kit, .16 oz. (5cc) of Antioxidant, 4 x Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GACBJ68U
- Zoro # G2754187
- UPC # 7498308977
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | #6 AWG |
Length | 8 |
Overall Length | 8 in |
Details
Item | Auxiliary Cable Bracket Jumper Kit |
Color | Green/Yellow |
Application | Telecom/Data Center |
Package Contents | 1 x Auxiliary Cable Bracket Jumper Kit, .16 oz. (5cc) of Antioxidant, 4 x Mounting Screws |
Product Color | Green, Yellow |
Product Name | Auxiliary Cable Bracket Jumper Kit |
Product Type | Bonding Jumper Kit |
Product Class | Grounding & Bonding |
Description
Auxiliary Cable Bracket Jumper, #6 AWG (16mm2), 8.0 (203mm) length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 100K (XB4BD912R100K)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 23mm, 1Ft (0180.15.0281)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V52)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (RV5.5-5-100)
- PANDUIT Jumper Kits, Equipment Grounding, #10 AW (RGEJ1096PF)
- SQUARE D Circuit Breaker Shunt Trip 2430V Ac/Dc (S33659)
- SQUARE D Panelboard accessory, NQ, rail/deadfront extension kit, 18in rail (NQ18RDE)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148693)
- SQUARE D Interior, 400A, 240V AC || 48V DC, 84 Poles (NQ84L4C)
- ALLEN BRADLEY Busbar, 80A, 1 Poles (1492-A1B8)
- BLUE SEA SYSTEMS Blue Sea Systems 4137-BSS Push Button Reset Only Circuit Breaker Boot - Black (4137-BSS)
- Panduit Circuit Breaker & Panelboard Accessories