Shop All Circuit Breaker & Panelboard Accessories
Panduit
Auxiliary Cable Bracket Jumper, #6 AWG (
Mfr # GACBJ618U
Zoro # G2784917
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wire Size #6 AWG
- Length 18
- Color Green/Yellow
- Application Telecom/Data Center
- Product Type Bonding Jumper Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # GACBJ618U
- Zoro # G2784917
- UPC # 7498399943
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | #6 AWG |
Length | 18 |
Overall Length | 18 in |
Details
Item | Auxiliary Cable Bracket Jumper Kit |
Color | Green/Yellow |
Application | Telecom/Data Center |
Product Type | Bonding Jumper Kit |
Product Name | Auxiliary Cable Bracket Jumper Kit |
Package Contents | Auxiliary Cable Bracket Jumper Kit, .16 oz. (5cc) of Antioxidant, 4 x Mounting Screws |
Additional Information | Angle: Straight, Application: Telecom/Data Center, Product Type: Auxiliary Cable Bracket Jumper Kit, Keywords: Accessories for cable guide rail power/data cable, Pricing Category 1: PC, Pricing Category 2: PC7 |
Product Color | Yellow, Green |
Product Class | Grounding & Bonding |
Description
Auxiliary Cable Bracket Jumper, #6 AWG (16mm2), 18.0 (457mm) length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 8A, 250V AC, 80A at 250V AC, 5 PK (S500-8-R)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (LP-CC-1-6/10)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 500A, Fast-Acting, 500V AC, Bolt-On (FWH-500A)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-S)
- PANDUIT Jumper Kits, Equipment Grounding, #10 AW (RGEJ1096PF)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- SQUARE D Panelboard Main Breaker Kit, Amps: 225 (NQMB2HJ)
- SQUARE D NQ Panelboard, sub feed lug kit, 225 A (NQSFL2)
- SQUARE D Interior, 225A, 240V AC || 48V DC, 42 Poles (NQ442L2C14)
- FLUKE Circuit Tracer Kit, 0 to 600V AC/DC, Case (FLUKE-2062)
- SQUARE D NQNF, enclosure cover, type 1, flush, hinged door, 20 x 38 in (NC32FHR)
- Panduit Circuit Breaker & Panelboard Accessories