Shop All Cable Supports
Panduit
Auxiliary cable bracket, 1.88" (47.6mm)
Mfr # GACB-3
Zoro # G3147754
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Width 1.63"
- Height 4.18"
- For Use With Wyr-Grid
- Application Telecom/Data Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GACB-3
- Zoro # G3147754
- UPC # 7498333317
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1.63" |
Height | 4.18" |
Depth | 3.71" |
Overall Width (mm) | 41.4 |
Overall Height (In.) | 4.18 |
Overall Height (mm) | 106.1 |
Overall Depth (mm) | 94.2 |
Overall Depth (In.) | 3.71 |
Overall Width (In.) | 1.63 |
Details
Material | Zinc Plated Steel |
For Use With | Wyr-Grid |
Application | Telecom/Data Center |
Finish/Coating | Zinc-Plated |
Product Type | Auxiliary Cable Brackets |
Package Contents | StructuredGround Auxiliary Cable Brackets, Jumper, 4 x Mounting Screws and Antioxidant |
Product Color | Zinc Plated |
Compatibility | Panduit Wyr-Grid Overhead Cable Tray System |
Product Name | StructuredGround Auxiliary Cable Brackets |
Product Line | StructuredGround |
Product Class | Grounding & Bonding |
Description
Auxiliary cable bracket, 1.88" (47.6mm) width, 4.58" (116.3mm) height, 5.29" (134.4mm) depth
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Capacitive, 34mm, NO (E2K-C25MY1)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490-10)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070T150D2)
- FLEX-STRUT Corner Brace, 18" (FS-5472-18 E/G)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- EATON B-LINE J-Hook, Wall Mount, 2In Max Cap (BCH32)
- Panduit Cable Supports