Shop All Cable Supports
Panduit
Auxiliary cable bracket, 1.63" (41.4mm)
Mfr # GACB-2
Zoro # G3147377
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.18"
- Width 1.63"
- Application Telecom/Data Center
- Depth 3.71"
- For Use With Wyr-grid & 1-1/2" & 2" Side channel Ladder Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # GACB-2
- Zoro # G3147377
- UPC # 7498333316
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 4.18" |
Width | 1.63" |
Depth | 3.71" |
Overall Width (mm) | 41.4 |
Overall Height (mm) | 106.1 |
Overall Depth (mm) | 94.2 |
Overall Width (In.) | 1.63 |
Overall Depth (In.) | 3.71 |
Overall Height (In.) | 4.18 |
Details
Application | Telecom/Data Center |
For Use With | Wyr-grid & 1-1/2" & 2" Side channel Ladder Rack |
Note | Front and Back Mounting Screw Options |
Finish/Coating | Zinc-Plated |
Product Type | Auxiliary Cable Bracket |
Compatibility | Wyr-grid & 1-1/2" & 2" Side channel Ladder Rack, Panduit Wyr-Grid Overhead Cable Tray System |
Package Contents | GACB-2 Auxiliary Cable Bracket, Jumper, 4 x Mounting Screws and Antioxidant |
Product Color | Zinc Plated |
Product Line | StructuredGround |
Product Name | GACB-2 Auxiliary Cable Bracket |
Product Class | Grounding & Bonding |
Description
Auxiliary cable bracket, 1.63" (41.4mm) width, 3.95" (100.3mm) height, 5.22" (132.6mm) depth
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, A Curve (5SY41105)
- A E S INDUSTRIES HOSE FERRULE 5/8" (AD7327)
- SQUARE D Thermal Unit, 14.1 to 19.2A (B25.0)
- MIDWEST FASTENER 5, 7 PK (63201)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C0)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SGABM25-AV-C300)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- Panduit Cable Supports