Shop All Cable Tie Tools
Panduit
Automatic Cable Tie Tool Head For Plt3S-
Mfr # PAT3S
Zoro # G004858888
product price: $11,479.99
/ea
Free Shipping & Returns
$11,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Tie Width 1.9
- Overall Length 12.8 in
- Width 1.9 in
- Color Black
- Application Automated cable tie installation for high volume usage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PAT3S
- Zoro # G004858888
- UPC # 7498319833
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Cable Tie Width | 1.9 |
Overall Length | 12.8 in |
Width | 1.9 in |
Overall Height | 13.5 |
Height | 13.5 in |
Max. Bundle Diameter (mm) | 70 |
Max. Bundle Diameter (In.) | 2.75 |
Details
Color | Black |
Application | Automated cable tie installation for high volume usage |
Standards | CE Compliant, RoHS Compliant |
For Use With | PLT3S-VMR Cable Tie |
Type | Tool Head |
Chromium Content Indicator | N |
Used With Cable Ties | PLT3S-VMR |
Cadmium Content Indicator | N |
Product Class | Wire Routing, Management & Protection |
Description
Lightweight, ergonomic tool head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit (CU300A)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, GR, Cr (30G213)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E2-X10Y1)
- EATON BUSSMANN Automotive Fuse, SFE Series, 7.5A, 32V DC, Indicating, 5 PK (SFE-7-1/2)
- PANDUIT Cordless Cable Tie Gun, Std., 250 lb., SS (PBTMT)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- PANDUIT Wider Blade Replacement Kit*Gth-E (KGTH-EWBLD)
- PANDUIT Cable Tie Gun Tool Holster (GHH)
- PANDUIT Cable Tie Tool, Black (STS2)
- PANDUIT Cable Organizer, 2 In, Black (CBOT24K)
- PARTNERS BRAND Cable Tie Gun, CTG704, Blue, 1/Each (CTG704)
- Panduit Cable Tie Tools