Shop All Cable Tie Tools
Panduit
Automatic Cable Tie Tool Head For Plt1.5
Mfr # PAT1.5M4.0
Zoro # G204858930
product price: $7,829.99
/ea
Free Shipping & Returns
$7,829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Tie Width 2.14
- Overall Length 10.12 in
- Width 2.14 in
- Color Black
- Overall Height 6.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PAT1.5M4.0
- Zoro # G204858930
- UPC # 61305602212
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Cable Tie Width | 2.14 |
Overall Length | 10.12 in |
Width | 2.14 in |
Overall Height | 6.76 |
Height | 6.76 in |
Overall Width (In.) | 2.14 |
Overall Length (mm) | 256.9 |
Overall Length (In.) | 10.12 |
Overall Width (mm) | 54.5 |
Overall Height (mm) | 171.6 |
Overall Height (In.) | 6.76 |
Details
Color | Black |
Standards | CE Compliant |
For Use With | PLT1.5M-XMR-series Reel-fed Cable Ties |
Application | Automated cable tie installation for high volume usage |
Product Type | Automatic Cable Tie Tool - Tool Head |
Description
Panduit’s Automatic Cable Tie Installation Systems offer multiple sizes of ergonomic, lightweight tool heads. The PAT1.5M4.0 reduces operator fatigue and repetitive motion injuries. It can be operated either right or left-handed and has a cable tie tip collector bin. Housing is made of plastic, is black in color and is designed to be used with PLT1.5M-XMR Panduit reel-fed cable ties. Use with PDM4.0 and PHM-series transfer hose.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037ZP)
- EATON BUSSMANN Cooper Bussmann FRN-R-30 30 Amp FRN-R Cartridge Fuse (411025)
- DAYTON IEC Timer, On Delay, 10.0-180Sec, 1NO/1NC (6EAT9)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- PANDUIT Cable Organizer, 2 In, Black (CBOT24K)
- PANDUIT Cable Tie Tool, Black (STS2)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- PANDUIT Cable Tie Tool, Gray (STHV)
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- MALCO TY4 Cut-Off Tie Tool for Nylon Ties Fiberglass Duct Tensioning (TY4)
- Panduit Cable Tie Tools