Shop All Cable Tie Tools
Panduit
Automatic Cable Tie Tool Head For Bt1M-X
Mfr # PAT1M4.0-BT
Zoro # G604858851
product price: $6,881.99
/ea
Free Shipping & Returns
$6,881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Tie Width 2.14
- Width 2.14 in
- Color Black
- Overall Length 10.12 in
- Height 6.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PAT1M4.0-BT
- Zoro # G604858851
- UPC # 61305610836
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Cable Tie Width | 2.14 |
Width | 2.14 in |
Overall Length | 10.12 in |
Height | 6.43 in |
Overall Height | 6.43 |
Overall Height (mm) | 163.3 |
Overall Width (In.) | 2.14 |
Overall Length (mm) | 257 |
Overall Width (mm) | 54.5 |
Overall Height (In.) | 6.43 |
Overall Length (In.) | 10.12 |
Details
Color | Black |
For Use With | BT1M-XMR Cable Ties |
Application | Automated cable tie installation for high volume usage |
Standards | CE Compliant, RoHS Compliant |
Product Type | Automatic Cable Tie Tool |
Description
Automatic Cable Tie Tool Head for BT1M-XMR Cable Ties, Plastic Ergonomic Housing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE24X12X4NK)
- HUBBELL Connectr, 3R, 4X, 12, Male, Brwn, 2/0 to 4/0 (HBL400MBN)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 250VAC 15A (HBL8666V)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6101-22-00)
- PANDUIT Cable Tie Tool, Black (STS2)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- PANDUIT Cable Organizer, 2 In, Black (CBOT24K)
- PANDUIT Cordless Cable Tie Gun, Std., 250 lb., SS (PBTMT)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- WINNIE INDUSTRIES 16 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG16CTUV)
- Panduit Cable Tie Tools