Shop All Cable Tie Tools
Panduit
Automatic Cable Tie Tool Head For Bt1.5M
Mfr # PAT1.5M4.0-BT
Zoro # G904858889
product price: $7,059.99
/ea
Free Shipping & Returns
$7,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Tie Width 2.14
- Color Black
- Overall Length 10.12 in
- Width 2.14 in
- Application Automated cable tie installation for high volume usage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PAT1.5M4.0-BT
- Zoro # G904858889
- UPC # 61305610837
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Cable Tie Width | 2.14 |
Overall Length | 10.12 in |
Width | 2.14 in |
Height | 6.76 in |
Overall Height | 6.76 |
Overall Width (mm) | 54.5 |
Overall Width (In.) | 2.14 |
Overall Height (In.) | 6.76 |
Overall Length (mm) | 257 |
Overall Length (In.) | 10.12 |
Overall Height (mm) | 171.6 |
Details
Color | Black |
Application | Automated cable tie installation for high volume usage |
Standards | CE Compliant, RoHS Compliant |
For Use With | BT1.5M-XMR-series Reel-fed Cable Ties |
Product Type | Automatic Cable Tie Tool |
Description
-XMR Cable Ties, Plastic Ergonomic Housing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUCGV)
- SQUARE D Load Center, 20 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (3866423)
- EPSON Heat Shrink Tube, Black on White, 0.875inW (221STBWPX)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BL, Voltage: 60 V (87-8010)
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- PANDUIT Tool Tension. Lock Kit, Gts-E Tool (KGTS-ETL)
- PANDUIT Cable Tie Gun Tool Holster (GHH)
- PANDUIT Cable Organizer, 2 In, Black (CBOT24K)
- TY-RAP Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 18 to 50 lb Tensile Strength, Polymer (ERG50)
- Panduit Cable Tie Tools