Shop All Cable Ties
Panduit
Assorted Cable Ties, w/Plastic Box
Mfr # KP-506A
Zoro # G0770852
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4", 5-39/64", 1"
- Color natural
- Material Nylon 6.6
- Cable Tie Duty Miniature, Intermediate, Standard
- Includes (100) PLT1M, (100) PLT1.5I, (100) PLT2S, (50) ABM2S-A Mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # KP-506A
- Zoro # G0770852
- UPC # 7498335991
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 4", 5-39/64", 1" |
Details
Color | natural |
Item | Assorted Cable Ties |
Material | Nylon 6.6 |
Cable Tie Duty | Miniature, Intermediate, Standard |
Includes | (100) PLT1M, (100) PLT1.5I, (100) PLT2S, (50) ABM2S-A Mounts |
Indoor/Outdoor | Indoor |
Locking Style | Locking |
Basic Material | Plastic |
Features | (100) PLT1M Cable Ties; (100) PLT1.5I Cable Ties; (100) PLT2S Cable Ties; (50) ABM2S-A Mounts |
Product Class | Wire Routing, Management & Protection |
Description
Assorted Cable Ties,w/Plastic Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBD43)
- STARTECH.COM RESEALABLE ZIP TIES (CBMZTS10N4)
- ZORO SELECT Power Cord, 5-15P, SJT, 25 ft., Blk, 15A, 14/3 (5XFN1ID)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- PANDUIT 7-13/32" L, 3/16" W, natural Plastic Cable Tie, Package quantity: 1000 (SSC2S-S10-M)
- PANDUIT 7.4" L Cable Tie BK, 100PK (PLT2S-C0)
- PANDUIT Cable Tie, 3.9"L, Nylon, Gray, PK100 (PLT1M-C5)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- PANDUIT 7.4" L Cable Tie NAT PK 100 (PLT2S-C)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- ELECTRIDUCT Hook and Loop 12" Cable Ties- 25pcs- Black (CT-VW-12-25-BK)
- Panduit Cable Ties