Shop All Cable Ties
Panduit
Assorted Cable Ties, w/Plastic Box
Mfr # KP-506A-0
Zoro # G0770861
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4", 5-39/64", 1"
- Color Black
- Material Weather Resistant Nylon 6.6
- Cable Tie Duty Miniature, Intermediate, Standard
- Includes (100) PLT1M-0, (100) PLT1.5I-0, (100) PLT2S-0, (50) ABM2S-AT-0 Mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # KP-506A-0
- Zoro # G0770861
- UPC # 7498335992
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 4", 5-39/64", 1" |
Details
Color | Black |
Item | Assorted Cable Ties |
Material | Weather Resistant Nylon 6.6 |
Cable Tie Duty | Miniature, Intermediate, Standard |
Includes | (100) PLT1M-0, (100) PLT1.5I-0, (100) PLT2S-0, (50) ABM2S-AT-0 Mounts |
Indoor/Outdoor | Outdoor |
Locking Style | Locking |
Basic Material | Plastic |
Features | (100) PLT1M-0 Cable Ties; (100) PLT1.5I-0 Cable Ties; (100) PLT2S-0 Cable Ties; (50) ABM2S-AT-0 Mounts |
Resists | UV |
Product Class | Wire Routing, Management & Protection |
Description
Assorted Cable Ties,w/Plastic Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363S)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Purple (HS364-S10-PURPLE)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap (44YV08)
- SHRINK-KON Shrink Tubing, 0.187in ID, Black, 6in, PK20 (CPO18706)
- PANDUIT MLT Tie, 321 SS, Heavy, 7.9 (201mm), .01 (MLT2H-LP321)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLT2.7H-LP)
- PANDUIT Cable Tie, Std, Rel, 7.4", Wr, Bl, PK1000 (PRT2S-M0)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTC3S-X0)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 13.5l, Blk, PK50 (DT4EH-L0)
- GARDNER BENDER Gardner Bender 623-46-412UVB Hvy-Dty Cable Tie Uvb 12 in. -120 Lb 100-Bag (623-46-412UVB)
- Panduit Cable Ties