Shop All Cable Tie Tools
Panduit
Assembly For Holding Cable Tie Reel Used
Mfr # PD3SF
Zoro # G304858991
product price: $1,775.99
/ea
Free Shipping & Returns
$1,775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Tie Width 47.5
- Color Black
- Overall Length 20.37 in
- Width 47.5 in
- Overall Height 39.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PD3SF
- Zoro # G304858991
- UPC # 7498336231
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Cable Tie Width | 47.5 |
Overall Length | 20.37 in |
Width | 47.5 in |
Overall Height | 39.5 |
Height | 39.5 in |
Details
Color | Black |
For Use With | PD3S, PAT3S |
Chromium Content Indicator | N |
Used with Installation Tool | PAT3S |
Type | Dispenser Frame |
Cadmium Content Indicator | N |
Description
Assembly holds cable tie reel and rewinds the packaging paper liner as cable ties are being loaded into the dispenser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 36 in. (EXGJH-236)
- EATON Push Button operator, 22 mm, Black (M22M-DR-S)
- DAYTON Switch, Drum Reversing, Plastic Handle (4UYE7)
- PARTNERS BRAND UV Cable Ties, 175#, 24", Black, PK100 (CTUV24175)
- PANDUIT Tool Tension. Lock Kit, Gts-E Tool (KGTS-ETL)
- PANDUIT Stainless Steel Tie Installation Tool (RT2HT)
- PANDUIT Cable Tie Tool, Gray (STHV)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- CRESCENT WISS 7-1/2" Cable Tie Tensioning Tool (WT1)
- Panduit Cable Tie Tools