Shop All Terminal Blocks
Panduit
ARMORED CBL GROUNDING KIT, GROUDING TERMINAL #6AWG & #10
Mfr # ACGK
Zoro # G3731263
Sold in multiples of 5 for $64.45
$64.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Product Type Armored Cable Grounding Kit
- Overall Length (In.) 24
- Application Armored Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ACGK
- Zoro # G3731263
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Overall Length (In.) | 24 |
Details
Color | Green/Yellow |
Product Type | Armored Cable Grounding Kit |
Application | Armored Cable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-03-25)
- HILLMAN 200' 16Ga Galv Wire (122060)
- PANNET Adapter, Multimode Duplex LC Fiber, Black (CMDSAQLCZBL)
- INTERMATIC Timer, Spring Wound, 15 Min, SPDT, Silver (FF315M)
- PANDUIT Belleville Compression Washer, 1/2" (12. (CW-12-Q)
- GE Terminal Block, 150A, 3 Pole, 600V (CR2960SY139C3D)
- BLUE SEA SYSTEMS Blue Sea 2508 Terminal Block 30AMP - 8 Circuit (2508)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 4 points, 2.5mm², grey, set of 50 (NSYTRR24)
- AUTOMATION SYSTEMS INTERCONNECT Glass Fuse Terminal Block With 24V Indication, Holder For 5x20mm Glass Fuse, 10-PK (ASIUK5HESILED24)
- GARDNER BENDER Terminal Block, 10-Circuit, 30A, 600V (GTB-410)
- DISCO Strght Battery Terminals 1-2 Gauge Positive PK2 (17642PK)
- Panduit Power Distribution Blocks & Terminal Blocks