Shop All Ground Rods & Clamps
Panduit
Armored Cable Grounding Kits
Mfr # ACG24K-500
Zoro # G2753514
$53.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Telecom/Data Center
- Color Green/Yellow
- Overall Length 24 in
- Overall Length (In.) 24
- Angle 90° Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ACG24K-500
- Zoro # G2753514
- UPC # 7498311712
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Overall Length | 24 in |
Overall Length (In.) | 24 |
Overall Length (mm) | 600 |
Details
Application | Telecom/Data Center |
Color | Green/Yellow |
Angle | 90° Straight |
Product Type | Armored Cable Grounding Kit |
Product Name | Grounding Kit |
Product Class | Grounding & Bonding |
Description
Armored Cable Grounding Kits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Knockout Seal, 3/4", PK3 (KO702C)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Operating Functions: 7 (1EGD1)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA29A3)
- QUICKCABLE Primary Wire, 14 Gauge, Black, 100ft. (230400-100)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Bronze Grounding Clamp, U-Bolt, 2/0 Sol- (GPL-22-X)
- BURNDY Pipe Ground Clamp, 14AWG, 2.25In, PK5 (GC15A)
- Panduit Ground Rods & Clamps