Shop All Cable Sleeves
Panduit
Aqua cable identification sleeve for 2mm
Mfr # NWSLC2-2Y-AQ
Zoro # G3145505
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Length 2.25 in
- Width 0.28"
- Color Aqua
- For Use With Labels: S200X150YAJ (Laser/Inkjet) or S200X150VATY (Thermal Transfer Printer)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NWSLC2-2Y-AQ
- Zoro # G3145505
- UPC # 7498344889
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 2.25 in |
Width | 0.28" |
Overall Length | 2 in |
Details
Material of Construction | PVC |
Color | Aqua |
For Use With | Labels: S200X150YAJ (Laser/Inkjet) or S200X150VATY (Thermal Transfer Printer) |
Material | Flexible PVC |
Type | Identification Sleeve |
Standards | RoHS Compliant |
Product Type | Cable Protection |
Product Color | Aqua |
Cable Manager Type | Cable Sleeve |
Compatibility | Panduit 2mm Simplex Cable |
Product Material | Polyvinyl Chloride (PVC) |
Product Name | NWSLC2-2Y-AQ Cable Identification Sleeve |
Product Class | Signs, Labels & Identification |
Cable Type | 2mm Simplex |
Description
Aqua cable identification sleeve for 2mm simplex cable, 2" Length, 100 per pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Silver, 1/4 (V387-45EG)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M135)
- PROSKIT Punchdown Tool, 110 and 66 Blade (700-010)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31TG3ELX)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- Panduit Cable Sleeves