Shop All Lockout Padlocks
Panduit
Aluminumpadlock, 3in Shackle, Blu
Mfr # PSL-7BU-LS
Zoro # G0421554
original price:
$23.87
6% off
new price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-7BU-LS
- Zoro # G0421554
- UPC # 7498336215
- Country of Origin China
- Category Lockout Padlocks
Details
Item | Aluminumpadlock,3in Shackle,Blu |
Description
Aluminum body padlock, 3.00" long shackle, blue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT BARRICADE TYPE I INSIDEWALK CLOSEDIN (13-01-010SC)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 30 gal (1932XLEGS)
- TREDS OVERBOOTS Overboots, L/XL, Pull On, 12in H, Blk, PR (14855)
- MOLDEX Moldex 2200 Series N95 Particulate Respirators, Medium/Large, 20 Per Box (2200N95)
- PANDUIT Safety Lockout Padlock (PSL-8GR)
- PANDUIT Safety Lockout Padlock (PSL-8YL)
- PANDUIT Safety Lockout Padlock, Body Color: Blue (PSL-8BU)
- PANDUIT Safety Lockout Padlock, Body Color: Purple (PSL-8PU)
- PANDUIT Orange Plastic Body Padlock (PSL-8OR)
- PANDUIT Non-Conductive Lock, 1.50" Shackle, Rd (PSL-8)
- ZING Lockout Padlock, KD, Blue, 1-3/4"H (7032)
- Panduit Lockout Padlocks