Shop All Lockout Padlocks
Panduit
Aluminumpadlock, 1.06" Shackle, Blu
Mfr # PSL-7BU
Zoro # G0423654
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-7BU
- Zoro # G0423654
- UPC # 7498336208
- Country of Origin China
- Category Lockout Padlocks
Details
Item | Aluminumpadlock,1.06" Shackle,Blu |
Description
Aluminum body padlock, 1.06" shackle, blue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Please Help Keep Restroom Clean Sign 5" x 7", 5PK (A02003)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXL)
- 3M DBI-SALA Cable Vertical Safety System, 80 ft, 620 lb Weight Capacity, Silver (6118080)
- PANDUIT Safety Lockout Padlock, Body Color: Blue (PSL-8BU)
- PANDUIT Non-Conductive Lock, 1.50" Shackle, Rd (PSL-8)
- PANDUIT Safety Lockout Padlock (PSL-8YL)
- PANDUIT Safety Lockout Padlock, Body Color: Purple (PSL-8PU)
- PANDUIT Orange Plastic Body Padlock (PSL-8OR)
- PANDUIT Safety Lockout Padlock (PSL-8GR)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK12 (410KAS12BLU)
- Panduit Lockout Tagout