Panduit

Aluminum Mechanical Lug, 600 V AC, PK100


product price: $290.99
/pk 100, $2.91/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Connector Type Straight Barrel
  • Material Aluminum
  • Stud Size 1/4 in
  • For Wire Type Stranded
  • For Wire Size 14 to 2 AWG
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Stud Size 1/4 in
For Wire Size 14 to 2 AWG
Overall Length 1.17 in
Tongue Length 0.7 in
Tongue Width 0.5 in
For Stud Size 1/4 in
Overall Width 0.5 in
Strip Length 1/2 in
For Stranded Aluminum Wire Size - Maximum 2 AWG
For Stranded Aluminum Wire Size - Minimum 14 AWG
For Stranded Copper Wire Size - Maximum 2 AWG
For Stranded Copper Wire Size - Minimum 14 AWG

Description

Aluminum Mechanical Lug,Package Quantity of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.