Shop All Compression Lugs
Panduit
Aluminum Mechanical Lug, 4 Hole, 4 Barre
Mfr # LAM4LD600-12-1
Zoro # G2775729
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.5 in
- Overall Length 5.5 in
- Overall Height (In.) 1.5
- Standards Met UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90°C
- UL Temperature Rating (°C) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAM4LD600-12-1
- Zoro # G2775729
- UPC # 7498332586
- Country of Origin United States
- Category Compression Lugs
Dimensions
Height | 1.5 in |
Overall Length | 5.5 in |
Overall Height (In.) | 1.5 |
Overall Length (mm) | 139.7 |
Hex Size (mm) | 9.5 |
Tongue Length (In.) | 3.25 |
Overall Height (mm) | 38.1 |
Tongue Length (mm) | 82.5 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (In.) | 5.31 |
Tongue Width (mm) | 134.9 |
Overall Length (In.) | 5.5 |
Details
Standards Met | UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90°C |
UL Temperature Rating (°C) | 90 |
Stud Hole Spacing (In.) | 1.75 |
Tongue Thickness (In.) | 0.38 |
Stud Hole Spacing (mm) | 44.5 |
Product Type | Mechanical Connectors - Lug |
Tongue Type | Straight Tongue |
Base Material | Aluminum |
Tongue Thickness (mm) | 9.7 |
Maximum Voltage (V) | 600 |
Finish/Coating | Tin-Plated |
Product Class | Wire Termination |
Description
Aluminum Mechanical Lug, 4 Hole, 4 Barrel, #2 AWG - 600 kcmil, 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Aluminum Enclosure, 4.62 in H, 4.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRB)
- PLUGMOLD Entrance End, White, Stainless Steel, Ends (WH2010A2)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1840)
- A E S INDUSTRIES HOSE FERRULE 5/8" (AD7327)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- Panduit Lugs & Split Bolts