Shop All Compression Lugs
Panduit
Aluminum Mechanical Lug, 4 Hole, 3 Barre
Mfr # LAM3LD1000-121Y
Zoro # G2773400
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.19 in
- Height 1.9 in
- Stud Hole Spacing (In.) 1.75
- Tongue Thickness (mm) 14.2
- Overall Length (In.) 6.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAM3LD1000-121Y
- Zoro # G2773400
- UPC # 7498363012
- Country of Origin United States
- Category Compression Lugs
Dimensions
Overall Length | 6.19 in |
Height | 1.9 in |
Overall Length (In.) | 6.19 |
Tongue Length (In.) | 3.44 |
Tongue Width (In.) | 5.27 |
Tongue Width (mm) | 120.7 |
Hex Size (mm) | 12.7 |
Stud Hole Size (In.) | 1 to 2 |
Overall Height (In.) | 1.9 |
Tongue Length (mm) | 87.4 |
Overall Length (mm) | 157.2 |
Overall Height (mm) | 47.8 |
Details
Stud Hole Spacing (In.) | 1.75 |
Tongue Thickness (mm) | 14.2 |
Base Material | Aluminum |
Tongue Thickness (In.) | 0.56 |
Stud Hole Spacing (mm) | 44.5 |
Standards Met | UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90°C |
Product Type | Mechanical Connectors - Lug |
UL Temperature Rating (°C) | 90 |
Number of Holes | 4 |
Finish/Coating | Tin-Plated |
Maximum Voltage (V) | 600 |
Product Class | Wire Termination |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Overload Relay, 5.50 to 8A, Class 10, 3P (6ECC2)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A, Reversing: No (6EAR7)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1842)
- SQUARE D Wiser Smart Home Monitor (WISEREM)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- Panduit Compression Lugs