Shop All Compression Lugs
Panduit
Aluminum Mechanical Lug, 2 Hole, 4 Barre
Mfr # LAM4SB750-38-1Y
Zoro # G2781864
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3 in
- Overall Length 4.91 in
- UL Temperature Rating (°C) 90
- Maximum Voltage (V) 600
- Hex Size (mm) 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAM4SB750-38-1Y
- Zoro # G2781864
- UPC # 7498359505
- Country of Origin United States
- Category Compression Lugs
Dimensions
Height | 3 in |
Overall Length | 4.91 in |
Hex Size (mm) | 9.5 |
Overall Length (In.) | 4.91 |
Stud Hole Size (In.) | 44993 |
Overall Length (mm) | 124.7 |
Tongue Length (mm) | 59.4 |
Overall Height (mm) | 76.2 |
Tongue Width (In.) | 2.84 |
Overall Height (In.) | 3 |
Tongue Width (mm) | 66.8 |
Tongue Length (In.) | 2.34 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Southwire 12GRN-SOLX500 Solid Building Wire, 12 AWG, 500 ft L, Green Nylon Sheath (12GRN-SOLX500)
- EATON Non-Illum Selector Switch, Al, Chrome, 4A (M22M-WKV-K11)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC50D0500)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 500 (ABM112-S6-D0)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- ABB C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- Panduit Lugs & Split Bolts