Shop All Compression Lugs
Panduit
Aluminum Mechanical Lug, 2 Hole, 3 Barre
Mfr # LAM3LB600-12-1
Zoro # G2787656
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.5 in
- Overall Length 5.5 in
- Hex Size (mm) 9.5
- Overall Length (mm) 139.7
- UL Temperature Rating (°C) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAM3LB600-12-1
- Zoro # G2787656
- UPC # 7498332584
- Country of Origin United States
- Category Compression Lugs
Dimensions
Height | 1.5 in |
Overall Length | 5.5 in |
Hex Size (mm) | 9.5 |
Overall Length (mm) | 139.7 |
Overall Length (In.) | 5.5 |
Tongue Length (mm) | 82.6 |
Stud Hole Size (In.) | 1 to 2 |
Overall Height (mm) | 38.1 |
Overall Height (In.) | 1.5 |
Tongue Width (In.) | 4.32 |
Tongue Width (mm) | 109.7 |
Tongue Length (In.) | 3.25 |
Description
Aluminum Mechanical Lug, 2 Hole, 3 Barrel, #2 AWG- 600 kcmil, 1/2 (12.7mm) Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T50D20)
- INTERMATIC Timer, Spring Wound (FD60M)
- NVENT CADDY J-Hook 2in. (CAT32HP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 1 Pole, 240/415V AC, B Curve (M9F21116)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C367)
- Panduit Compression Lugs