Shop All Compression Lugs
Panduit
Aluminum Mechanical Lug, 2 Hole, 3 Barre
Mfr # LAM3B3/0-12-3Y
Zoro # G2794376
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.2 in
- Overall Length 4.25 in
- Features Halogen Free
- Standards Met UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90°C
- Overall Height (mm) 20.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAM3B3/0-12-3Y
- Zoro # G2794376
- UPC # 7498359293
- Country of Origin United States
- Category Compression Lugs
Dimensions
Height | 1.2 in |
Overall Length | 4.25 in |
Overall Height (mm) | 20.6 |
Tongue Width (mm) | 71.4 |
Tongue Length (In.) | 3.25 |
Overall Length (In.) | 4.25 |
Tongue Width (In.) | 2.81 |
Tongue Length (mm) | 82.6 |
Hex Size (mm) | 6.4 |
Overall Length (mm) | 106.4 |
Overall Height (In.) | 1.2 |
Stud Hole Size (In.) | 1 to 2 |
Description
Aluminum Mechanical Lug, 2 Hole, 3 Barrel, #6 - 3/0 AWG, 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- POWER FIRST 7.9" L Cable Tie YL PK 100 (36J215)
- MELTRIC 63-38143 INLET (63-38143)
- PANDUIT Ferrule, 16 AWG, PP, 5/8in., PK500 (FSD78-12-D)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA312TC38)
- Panduit Compression Lugs