Shop All Compression Lugs
Panduit
Aluminum Mechanical Lug, 2 Hole, 3 Barre
Mfr # LAM3B250-12-1Y
Zoro # G2795417
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.2 in
- Overall Length 4 in
- Features Halogen Free
- Tongue Length (In.) 3
- Finish/Coating Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LAM3B250-12-1Y
- Zoro # G2795417
- UPC # 7498359292
- Country of Origin United States
- Category Compression Lugs
Dimensions
Height | 1.2 in |
Overall Length | 4 in |
Tongue Length (In.) | 3 |
Tongue Width (mm) | 71.4 |
Overall Height (mm) | 31.8 |
Overall Length (In.) | 4 |
Overall Length (mm) | 106.4 |
Hex Size (mm) | 7.9 |
Tongue Length (mm) | 76.2 |
Stud Hole Size (In.) | 1 to 2 |
Overall Height (In.) | 1.2 |
Tongue Width (In.) | 2.82 |
Description
Aluminum Mechanical Lug, 2 Hole, 3 Barrel, #6 AWG - 250 kcmil, 1/2 (12.7mm) Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC KeyedSelectorSwitch, Black, 3Pos, 22mm (ZB5AG03D)
- EATON RJ45 Socket, Polycarbonate, 22mm (M22-RJ45-SA)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P1)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U035F2)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- Panduit Compression Lugs