Shop All Compression Lugs
Panduit
Aluminum Mechanical Lug, 2 Hole, 3 Barre
Mfr # LAM3B2-14-6Y
Zoro # G2794050
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.5 in
- Overall Length 2.49 in
- UL Temperature Rating (°C) 90
- Overall Height (mm) 11.9
- Tongue Width (In.) 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAM3B2-14-6Y
- Zoro # G2794050
- UPC # 7498359290
- Country of Origin United States
- Category Compression Lugs
Dimensions
Height | 0.5 in |
Overall Length | 2.49 in |
Overall Height (mm) | 11.9 |
Tongue Width (In.) | 1.63 |
Overall Length (In.) | 2.49 |
Overall Length (mm) | 63.2 |
Stud Hole Size (In.) | 44930 |
Tongue Length (mm) | 51.6 |
Tongue Length (In.) | 2.03 |
Overall Height (In.) | 0.5 |
Tongue Width (mm) | 41.1 |
Description
Aluminum Mechanical Lug, 2 Hole, 3 Barrel, #14 - #2 AWG, 1/4 (6.4mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 15A, Fast-Acting, 700V AC, Bolt-On (FWP-15B)
- PANDUIT Ferrule, 14 AWG, PP, 23/32in., PK250 (FTD80-13-TL)
- EATON BUSSMANN Automotive Fuse, AMI Series, 80A, 32V DC, Non-Indicating (AMI-80)
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 20 Amps, 250V, NEMA 6-20P (YGF130)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- NATIONAL HARDWARE J-BOLT ZNC PLT 5/16X7"" (N232-934)
- Panduit Lugs & Split Bolts