Shop All Compression Lugs
Panduit
Aluminum Mechanical Lug, 1 Hole, Vertica
Mfr # LAM2SA300-38-3
Zoro # G2775640
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Height 2 in
- Application Stranded Aluminum or Copper Code Conductor
- Features Halogen Free
- Maximum Voltage (V) 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LAM2SA300-38-3
- Zoro # G2775640
- UPC # 7498398125
- Country of Origin United States
- Category Compression Lugs
Dimensions
Overall Length | 3 in |
Height | 2 in |
Tongue Width (In.) | 1 |
Overall Height (mm) | 50.8 |
Overall Length (In.) | 3 |
Overall Height (In.) | 2 |
Overall Length (mm) | 76.2 |
Tongue Width (mm) | 25.4 |
Stud Hole Size (In.) | 44993 |
Details
Application | Stranded Aluminum or Copper Code Conductor |
Features | Halogen Free |
Maximum Voltage (V) | 35 |
UL Temperature Rating (°C) | 90 |
Base Material | Aluminum |
Finish/Coating | Tin-Plated |
Tongue Thickness (In.) | 0.5 |
Product Type | Aluminum Mechanical Connectors, One Hole, Vertical Two Barrel - Lugs |
Tongue Type | Straight Tongue |
Product Name | Terminal Connector |
Product Material | Aluminum, Copper |
Connector Details | 1 x Barrel Plug |
Connector Plating | Tin |
Product Class | Wire Termination |
Description
Aluminum Mechanical Lug, 1 Hole, Vertical 2 Barrel, #6 AWG - 300 kcmil, 3/8 (9.5mm) Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch Quiet Sp & 3Wy Br (05241-000)
- MAGNALUG Stater/Ground Lug, 1/0, 3/8", PK50 (6410-050F)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 175A, Fast-Acting, 500V AC, Bolt-On (FWH-175B)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28A5)
- Panduit Lugs & Split Bolts