Shop All Splicing Connectors
Panduit
Aluminum Compression Splice, Tin Plated,
Mfr # SA750-1
Zoro # G2997918
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Red
- Overall Length 4.62 in
- Finish/Coating Tin-Plated
- Aluminum Conductor Size (kcmil) 750
- Panduit Die Index Number P125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SA750-1
- Zoro # G2997918
- UPC # 7498391275
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Overall Length | 4.62 in |
Aluminum Conductor Size (kcmil) | 750 |
Copper Code Conductor Size (kcmil) | 750 |
Wire Strip Length (mm) | 57.2 |
Overall Length (In.) | 4.62 |
Details
Color Code | Red |
Finish/Coating | Tin-Plated |
Panduit Die Index Number | P125 |
Maximum Voltage (kV) | 35 |
Burndy Die Index Number | 301 |
Product Type | Aluminum Compression Connectors - Butt Splices |
UL Temperature Rating (°C) | 90 |
Product Class | Wire Termination |
Description
Aluminum Compression Splice, Tin Plated, 750 kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 20.3 cu in, Cable Box, 1 Gang, PVC, Rectangular (7820RAC)
- HUBBELL Pin and Sleeve Receptacle, 30A, 200/415VAC (HBLS530R6W)
- DEVILBISS 0.25 In. Female Disconnect (DEV-HC4720)
- PANDUIT 24.4" L Heavy Duty Cable Tie BK PK 50 (BT7LH-L0)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- PANDUIT Butt Splice Connector, 2 to 10 AWG, PK50 (BS10-L)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- PROSKIT UR Connector, AWG26, 20, PK1000 (703-002)
- Panduit Wire Connectors & Disconnects