Shop All Splicing Connectors
Panduit
Aluminum Compression Splice, Tin Plated,
Mfr # SA600-2
Zoro # G2997656
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Black
- Overall Length 4.12 in
- Burndy Die Index Number 473
- Finish/Coating Tin-Plated
- Wire Strip Length (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SA600-2
- Zoro # G2997656
- UPC # 7498391270
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Overall Length | 4.12 in |
Wire Strip Length (In.) | 2 |
Overall Length (In.) | 4.12 |
Aluminum Conductor Size (kcmil) | 600 |
Copper Code Conductor Size (kcmil) | 600 |
Details
Color Code | Black |
Burndy Die Index Number | 473 |
Finish/Coating | Tin-Plated |
Base Material | Aluminum |
Product Type | Aluminum Compression Connectors - Butt Splices |
UL Temperature Rating (°C) | 90 |
Panduit Die Index Number | P106 |
Product Class | Wire Termination |
Description
Aluminum Compression Splice, Tin Plated, 600 kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Cord Extn Ylwjkt12/3 50' (2884AC)
- SCHNEIDER ELECTRIC Ovrload Rely, 60 to 100A, Class 10, 3P, 690V (LR9D5367)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (3RT20261BB40)
- EATON CUTLER-HAMMER Load Center, BRP, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP20L125G)
- PANDUIT Compression Connector, 3/0 AWG (SCL3/0-X)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 (BSV10Q)
- Panduit Wire Connectors & Disconnects