Shop All Splicing Connectors
Panduit
Aluminum Compression Splice, Tin Plated,
Mfr # SA4-XR
Zoro # G2997245
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.13 in
- Product Class Wire Termination
- Color Coding Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SA4-XR
- Zoro # G2997245
- UPC # 7498306991
- Country of Origin India
- Category Splicing Connectors
Dimensions
Overall Length | 2.13 in |
Details
Product Class | Wire Termination |
Color Coding | Green |
Description
Aluminum Compression Splice, Tin Plated, #4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14E1)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x12.00x8.00, G (ASE24X12X8)
- ZSI Cush-A-Ring Clamp, Rubber, 1-1/2"PVC Pipe (SPP-7)
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- PANDUIT Compression Connector, No.2 AWG (SCL2-Q)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11542)
- Panduit Wire Connectors & Disconnects