Shop All Splicing Connectors
Panduit
Aluminum Compression Splice, Tin Plated,
Mfr # SA350-2
Zoro # G2996938
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Brown
- Overall Length 3.37 in
- Finish/Coating Tin-Plated
- Panduit Die Index Number P87
- Base Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SA350-2
- Zoro # G2996938
- UPC # 7498391255
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Overall Length | 3.37 in |
Copper Code Conductor Size (kcmil) | 350 |
Overall Length (In.) | 3.37 |
Aluminum Conductor Size (kcmil) | 350 |
Wire Strip Length (In.) | 1.625 |
Details
Color Code | Brown |
Finish/Coating | Tin-Plated |
Panduit Die Index Number | P87 |
Base Material | Aluminum |
UL Temperature Rating (°C) | 90 |
Product Type | Aluminum Compression Connectors - Butt Splices |
Burndy Die Index Number | 299 |
Product Class | Wire Termination |
Description
Aluminum Compression Splice, Tin Plated, 350 kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD1400-50-BLUE)
- GROTE Main Harness, 35 Foot, Blue (66080)
- CALBRITE Split Ring Extension, 3/8 in, 2 in L (S60302SPX0)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS630B1MAL10)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5317)
- Panduit Splicing Connectors