Shop All Splicing Connectors
Panduit
Aluminum Compression Splice, Tin Plated,
Mfr # SA3/0-5
Zoro # G2997960
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tin-Plated Aluminum
- Overall Length 2.62 in
- Copper Conductor Size 3/0 AWG
- Length (In.) 2.62
- Conductor Material Tin-Plated Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SA3/0-5
- Zoro # G2997960
- UPC # 7498391235
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Overall Length | 2.62 in |
Copper Conductor Size | 3/0 AWG |
Length (In.) | 2.62 |
Conductor Size | 3/0 AWG Code |
Wire Strip Length (In.) | 1.25 |
Aluminum or Copper Conductor Size | 3/0 AWG |
Details
Material | Tin-Plated Aluminum |
Conductor Material | Tin-Plated Aluminum |
T&B Die Index No. | 60 |
Barrel O.D. | 0.76 |
CSA Certified | Yes |
Burndy Die Index No. | 467 |
Barrel I.D. | 0.48 |
UL Listed | Yes |
Panduit Color Code | Ruby |
Panduit Die Index No. | P60 |
Product Class | Splices |
Description
Aluminum Compression Splice, Tin Plated, 3/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS43S-480)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31UG3EJX)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- ICM Universal O-Ring for HIP Splice (HIPOY)
- Panduit Splicing Connectors