Shop All Compression Lugs
Panduit
Aluminum Compression Lug, 2 Hole, 750 Kc (20 Pack), 20PK
Mfr # LAB750-12-20R
Zoro # G604859308
product price: $1,642.99
/pk 20, $82.15/ea
Free Shipping & Returns
$1,642.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Code Red
- Standards UL/CSA
- Overall Length 8.25 in
- Tool Type Aluminum Compression Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAB750-12-20R
- Zoro # G604859308
- UPC # 61305677585
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 8.25 in |
Outside Dia. | 1.59 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (mm) | 87.37 |
Aluminum Conductor Size (kcmil) | 750 |
Outer Diameter (In.) | 1.59 |
Overall Length (mm) | 209.55 |
Barrel Length (In.) | 3.44 |
Tongue Width (In.) | 1.74 |
Wire Strip Length (In.) | 3.4375 |
Copper Code Conductor Size (kcmil) | 750 |
Inside Diameter (In.) | 1.03 |
Wire Strip Length (mm) | 87.31 |
Outer Diameter (mm) | 40.38 |
Overall Length (In.) | 8.25 |
Inside Diameter (mm) | 26.16 |
Tongue Width (mm) | 44.19 |
Stud Hole Size (In.) | 1 to 2 |
Description
The LAB750-12-20R Aluminum Compression Connector Lug, two-hole, is manufactured from high conductivity thick wall aluminum with an enclosed barrel for harsh environments. The color-coded barrels are marked with Panduit and specified competitor die index numbers for proper crimp die selection. Factory pre-filled with joint compound and tin-plated to inhibit corrosion. cULus listed up to 35kV and temperature rated to 90°C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.380 In., 10 ft., Black (FGN0.38BK10)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 120VAC (2XYR3)
- SCHNEIDER ELECTRIC Led Ba9S Base 24Vac/Dc Red (DL1CJUS0244)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA34LB)
- Panduit Lugs & Split Bolts