Shop All Compression Lugs
Panduit
Aluminum Compression Lug, 2 Hole, 400 kc
Mfr # LAB400-12-2
Zoro # G2788724
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.6"
- Color Code Green
- Overall Length 6.92 in
- Includes Connector barrel pre-filled with oxide inhibiting joint compound
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAB400-12-2
- Zoro # G2788724
- UPC # 7498391160
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 3.6" |
Overall Length | 6.92 in |
Stud Hole Size (mm) | 12.7 |
Copper Code Conductor Size (kcmil) | 400 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (In.) | 2.5625 |
Overall Length (In.) | 6.92 |
Tongue Width (In.) | 1.66 |
Overall Length (mm) | 175.8 |
Aluminum Conductor Size (kcmil) | 400 |
Wire Strip Length (mm) | 65.1 |
Barrel Length (In.) | 2.55 |
Tongue Width (mm) | 42.2 |
Barrel Length (mm) | 64.77 |
Description
Aluminum Compression Lug, 2 Hole, 400 kcmil, 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 1.27 to 1.53A (B1.88)
- BR & CH HUB TOP FEED 2"" F/R SER (DS200H2P)
- EATON Contact Block, NO, 30mm, Clear (HT8A)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH323NRB)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- RAMSET PIN POWR HAMR 3/4"" 100PK (747)
- Panduit Lugs & Split Bolts