Shop All Compression Lugs
Panduit
Aluminum Compression Lug, 2 Hole, 4/0 AWG, 1/2 (12.7mm), LAB4/0-12-5R
Mfr # LAB4/0-12-5R
Zoro # G2788478
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Color Code White
- Includes Connector barrel pre-filled with oxide inhibiting joint compound
- Features Corrosion Resistant
- Aluminum Conductor Size (AWG) 36617
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LAB4/0-12-5R
- Zoro # G2788478
- UPC # 7498306985
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 3" |
Aluminum Conductor Size (AWG) | 36617 |
Barrel Length (In.) | 1.75 |
Wire Strip Length (In.) | 1.75 |
Tongue Width (In.) | 1.19 |
Tongue Width (mm) | 30.226 |
Barrel Length (mm) | 44.45 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (mm) | 44.45 |
Stud Hole Size (In.) | 1 to 2 |
Copper Code Conductor Size (AWG) | 36617 |
Description
Aluminum Compression Lug, 2 Hole, 4/0 AWG, 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-350-EC)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q18188ABE)
- ANCOR White 14 AWG Tinned Copper Wire - 100' (104910)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252N)
- Panduit Lugs & Split Bolts