Shop All Compression Lugs
Panduit
Aluminum Compression Lug, 2 Hole, 3/0 AW
Mfr # LAB3/0-12-5
Zoro # G2791530
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.6"
- Color Code Ruby
- Overall Length 5.55 in
- Includes Connector barrel pre-filled with oxide inhibiting joint compound
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAB3/0-12-5
- Zoro # G2791530
- UPC # 7498391135
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 3.6" |
Overall Length | 5.55 in |
Aluminum Conductor Size (AWG) | 36586 |
Stud Hole Size (In.) | 1 to 2 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (mm) | 39.7 |
Tongue Width (mm) | 26.2 |
Wire Strip Length (In.) | 1.56 |
Barrel Length (In.) | 1.55 |
Overall Length (In.) | 5.55 |
Overall Length (mm) | 141 |
Tongue Width (In.) | 1.03 |
Copper Code Conductor Size (AWG) | 36586 |
Description
Aluminum Compression Lug, 2 Hole, 3/0 AWG, 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS1.5X2LG6NM)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH150BSS)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 300V AC/DC Volt Rating (32031T)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148690)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Copper Compression Lug, 1 Hole, 250 Kcmi (LCA250-38F-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- Panduit Compression Lugs