Shop All Compression Lugs
Panduit
Aluminum Compression Lug, 2 Hole, 250 kc
Mfr # LAB250-12-5
Zoro # G2762964
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Color Code Red
- Includes Connector barrel pre-filled with oxide inhibiting joint compound
- Overall Length 6.05 in
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LAB250-12-5
- Zoro # G2762964
- UPC # 7498391145
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 3" |
Overall Length | 6.05 in |
Tongue Width (mm) | 31.8 |
Overall Length (In.) | 6.05 |
Aluminum Conductor Size (kcmil) | 250 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (mm) | 44.5 |
Overall Length (mm) | 153.7 |
Wire Strip Length (In.) | 1.75 |
Copper Code Conductor Size (kcmil) | 250 |
Barrel Length (In.) | 1.8 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (In.) | 1.25 |
Description
Aluminum Compression Lug, 2 Hole, 250 kcmil, 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Imlt Tie, 316L Ss, Standard, 362Mm (14.3 (100 Pack), 100PK (IMLT102S-C6L)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 80A, Fast-Acting, 500V AC, Bolt-On (FWH-80A)
- SQUARE D 24VAC Reversing Hoist Contactor 3P (8965RO10V01)
- ZORO SELECT 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 15A (8295T)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK86)
- Panduit Lugs & Split Bolts