Shop All Compression Lugs
Panduit
Aluminum Compression Lug, 2 Hole, 2/0 AW
Mfr # LAB2/0-12-5
Zoro # G2791278
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.4"
- Color Code Olive
- Overall Length 5.55 in
- Includes Connector barrel pre-filled with oxide inhibiting joint compound
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAB2/0-12-5
- Zoro # G2791278
- UPC # 7498391130
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 2.4" |
Overall Length | 5.55 in |
Barrel Length (In.) | 1.55 |
Copper Code Conductor Size (AWG) | 36557 |
Wire Strip Length (mm) | 39.7 |
Wire Strip Length (In.) | 1.56 |
Tongue Width (mm) | 23.9 |
Overall Length (mm) | 141 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (In.) | 5.55 |
Aluminum Conductor Size (AWG) | 36557 |
Tongue Width (In.) | 0.94 |
Stud Hole Size (mm) | 12.7 |
Description
Aluminum Compression Lug, 2 Hole, 2/0 AWG, 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQC Series 50A, 2 Pole, 120/240V AC (THQC2150WL)
- POLARIS Insulated Multitap Connector, 9.82 In. L (IPLD500-8B)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 12V DC, 40W, 3.33A, DIN Rail (MDR-40-12)
- OMRON Timer (H3CR-A8E AC100-240/DC100-125)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C443)
- Panduit Compression Lugs