Shop All Compression Lugs
Panduit
Aluminum Compression Lug, 2 Hole, 1000 k
Mfr # LAB1000-12-1
Zoro # G2778930
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.4"
- Color Code Brown
- Overall Length 9.67 in
- Includes Connector barrel pre-filled with oxide inhibiting joint compound
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAB1000-12-1
- Zoro # G2778930
- UPC # 7498391190
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 3.4" |
Overall Length | 9.67 in |
Stud Hole Size (In.) | 1 to 2 |
Copper Code Conductor Size (kcmil) | 1 |
Aluminum Conductor Size (kcmil) | 1 |
Wire Strip Length (In.) | 4.75 |
Tongue Width (In.) | 2.56 |
Tongue Width (mm) | 65 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (mm) | 120.7 |
Overall Length (In.) | 9.67 |
Barrel Length (In.) | 4.67 |
Overall Length (mm) | 245.6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Square D By Schneider Electric QOFPCP Qo Loadcenter Filler Plate (6720239)
- UNIRISE USA 6Ft Power Cord 5/15R-C14 10Amp Black (PWCD-515RC14-10A-06F-BLK)
- HUBBELL Boot, Weatherproof, 15a (HBL7490V)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V DC, 25 A, Reversing: No (6ECE6)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M6E14)
- Panduit Compression Lugs