Shop All Compression Lugs
Panduit
Aluminum Compression Lug, 1 Hole, 750 kc
Mfr # LAA750-58-1
Zoro # G2792879
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.1"
- Color Code Red
- Includes Connector barrel pre-filled with oxide inhibiting joint compound
- Overall Length 6.55 in
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAA750-58-1
- Zoro # G2792879
- UPC # 7498391075
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 2.1" |
Overall Length | 6.55 in |
Tongue Width (mm) | 44.5 |
Stud Hole Size (mm) | 15.9 |
Wire Strip Length (mm) | 77.8 |
Overall Length (In.) | 6.55 |
Tongue Width (In.) | 1.75 |
Stud Hole Size (In.) | 45054 |
Copper Code Conductor Size (kcmil) | 750 |
Barrel Length (In.) | 3.38 |
Wire Strip Length (In.) | 3.44 |
Aluminum Conductor Size (kcmil) | 750 |
Overall Length (mm) | 166.4 |
Description
Aluminum Compression Lug, 1 Hole, 750 kcmil, 5/8 (15.9mm) Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Receptacle 4P 5W 347/600VAC (HBL69W83)
- IDEAL Pigtail Connector, Pigtail, White, Pk25 (30-3470)
- NVENT HOFFMAN Internal Disconnect Shield (AID3215)
- TEMPCO Compression Fitting, Non-Adj, 1/8NPT, L 1/8 (FTG-154-105)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (31041)
- Panduit Lugs & Split Bolts