Shop All Compression Lugs
Panduit
Aluminum Compression Lug, 1 Hole, #6 AWG
Mfr # LAA6-56-X
Zoro # G2787559
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.8"
- Color Code Gray
- Overall Length 2.2 in
- Includes Connector barrel pre-filled with oxide inhibiting joint compound
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAA6-56-X
- Zoro # G2787559
- UPC # 7498391006
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Length | 1.8" |
Overall Length | 2.2 in |
Wire Strip Length (mm) | 25.4 |
Wire Strip Length (In.) | 1 |
Stud Hole Size (In.) | 45062 |
Copper Code Conductor Size (AWG) | 6 |
Stud Hole Size (mm) | 7.9 |
Tongue Width (In.) | 0.55 |
Overall Length (In.) | 2.2 |
Overall Length (mm) | 55.9 |
Tongue Width (mm) | 14 |
Barrel Length (In.) | 1 |
Aluminum Conductor Size (AWG) | 6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Tie, 35in L, 175 lb., Black, PK50 (TY53510MX)
- TRIPP LITE Replacement UPS Battery, SMART500RT1U, SMX500RT1U, 12V DC, 7.2 Ah, Hardwired (RBC62-1U)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN12C)
- INTERMATIC Electromechanical Timer, Swim Pool (T10404R)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C342)
- Panduit Lugs & Split Bolts