Shop All Compression Lugs
Panduit
Aluminum Compression Lug, 1 Hole, 500 Kc
Mfr # LAA500-12-2
Zoro # G304859660
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Code Pink
- Hole Center to Center 44563
- Barrel Length 3
- Tool Type Aluminum Compression Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LAA500-12-2
- Zoro # G304859660
- UPC # 7498391064
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 3 |
Outside Dia. | 1.32 |
Overall Length | 5.5 in |
Wire Strip Length (mm) | 26.92 |
Stud Hole Size (In.) | 1 to 2 |
Outer Diameter (In.) | 1.32 |
Stud Hole Size (mm) | 12.7 |
Inside Diameter (In.) | 0.84 |
Tongue Width (mm) | 44.19 |
Inside Diameter (mm) | 21.33 |
Aluminum Conductor Size (kcmil) | 500 |
Barrel Length (In.) | 3 |
Wire Strip Length (In.) | 3.0625 |
Overall Length (mm) | 139.7 |
Overall Length (In.) | 5.5 |
Copper Code Conductor Size (kcmil) | 500 |
Tongue Width (In.) | 1.74 |
Barrel Length (mm) | 76.2 |
Outer Diameter (mm) | 33.52 |
Description
The LAA500-12-2 Aluminum Compression Connector Lug, one-hole, is manufactured from high conductivity thick wall aluminum with an enclosed barrel for harsh environments. The color-coded barrels are marked with Panduit and specified competitor die index numbers for proper crimp die selection. Factory pre-filled with joint compound and tin-plated to inhibit corrosion. cULus listed up to 35kV and temperature rated to 90°C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Combination Circuit Breaker, 20A, 1 Pole, 120V AC (Q120DFN)
- SCHNEIDER ELECTRIC 1218A Class 10 Olr W/ Everlink Power Ter (LRD318)
- ZORO SELECT Flush Indicator Light, Red, 12V (20C840)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size (HPW66M150C5)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CL4BOX)
- Panduit Lugs & Split Bolts