Shop All Compression Lugs
Panduit
Aluminum Compression Lug, 1 Hole, 400 kc
Mfr # LAA400-58-2R
Zoro # G2794069
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Green
- Overall Length 4.92 in
- Overall Length (mm) 125
- Wire Strip Length (mm) 65.1
- Standards Met CSA Certified, UL listed 486A-486B File #E52164
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAA400-58-2R
- Zoro # G2794069
- UPC # 7498306992
- Country of Origin India
- Category Compression Lugs
Dimensions
Overall Length | 4.92 in |
Overall Length (mm) | 125 |
Wire Strip Length (mm) | 65.1 |
Tongue Width (mm) | 41 |
Stud Hole Size (In.) | 45054 |
Barrel Length (mm) | 63.5 |
Copper Code Conductor Size (kcmil) | 400 |
Tongue Width (In.) | 1.61 |
Aluminum Conductor Size (kcmil) | 400 |
Barrel Length (In.) | 2.5 |
Overall Length (In.) | 4.92 |
Stud Hole Size (mm) | 15.9 |
Wire Strip Length (In.) | 2.56 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Green Dual Seal Valve Cap, PK50 (DS-1G)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 5ft- Black (WL-SW-HD-250-5-BK)
- POWER FIRST 10 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAC7)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK70)
- Panduit Lugs & Split Bolts